Shop All Guard Rails
Vestil
Toe Board, 91-3/8 in. Overall L
Mfr # TOE-B-96-N
Zoro # G2392680
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Overall Length 92 5/8 in
- Overall Height 4 in
- Includes Brackets
Product Information
- Brand Vestil
- MFR # TOE-B-96-N
- Zoro # G2392680
- UPC # 691215064156
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 92 5/8 in |
Overall Height | 4 in |
Mounting Hole Dia. | 7/16 in x 7/8 in |
Rail Size | 91-3/8" x 3-7/8" |
Details
Item | Toe Board |
Material | Steel |
Color | Yellow |
Includes | Brackets |
Number of Mounting Holes | 4 |
Rail Shape | Rectangle |
Handrail Component Material | Steel |
For Use With | Mfr. No. SQ-96-TB, SQ-96 |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Component Material Steel, 92 5/8 in, Color Yellow, For Use With Mfr. No. SQ-96-TB, SQ-96, Includes Brackets, Overall Height 4 in, Mounting Hole Dia. 7/16 in x 7/8 in, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- VESTIL Low Profile Pallet Truck, 4K, 33 x 48 (PM4-3348-LP)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL GUARD RAIL SYSTEM DROP IN U-BRACKET BLK (GR-H2R-BKT-DI-BK)
- VESTIL Low Profile Rack Guard (NPG4-24)
- VESTIL Modular Guard Curb, Center Section (MPG-C)
- VESTIL High Profile Mach And Rack Guard, 36x36x4 (HPRO-36-36-4)
- POST GUARD Door Protectors, Steel, Yellow, PR (FDBL-36YL)
- Vestil Guard Rails