Shop All Guard Rails
Vestil
Toe Board, 56-5/8 in. Overall L
Mfr # TOE-B-60-N
Zoro # G2392717
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Overall Length 56 5/8 in
- Overall Height 4 in
- Rail Size 56-5/8" x 3-7/8"
Product Information
- Brand Vestil
- MFR # TOE-B-60-N
- Zoro # G2392717
- UPC # 691215064422
- Country of Origin United States
- Category Guard Rails
Dimensions
Overall Length | 56 5/8 in |
Overall Height | 4 in |
Rail Size | 56-5/8" x 3-7/8" |
Mounting Hole Dia. | 7/16 in x 7/8 in |
Details
Item | Toe Board |
Material | Steel |
Color | Yellow |
For Use With | Mfr. No. SQ-60-TB, SQ-60 |
Number of Mounting Holes | 4 |
Handrail Component Material | Steel |
Rail Shape | Rectangle |
Handrail Component | Toe Board |
Includes | Brackets |
Description
Toe Board, Handrail Component Material Steel, 56 5/8 in, Color Yellow, For Use With Mfr. No. SQ-60-TB, SQ-60, Includes Brackets, Overall Height 4 in, Mounting Hole Dia. 7/16 in x 7/8 in, Number of Mounting Holes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack Single Tow Arm (SET-90067)
- ZORO SELECT Kingpinless Rgd Caster, Poly, 5 in, 900 lb. (P21RX-UP050D-14)
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00063)
- VESTIL Galvanized Guard Rail-Bolt On 9 Ft (GR-F3R-DI-9-HDG)
- VESTIL Modular Guard Curb, L-Section (MPG-L)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 96 INCHES BLACK (VDKR-8-TB-BK)
- VESTIL ALUMINUM PIPE SAFETY RAILING 120 IN (ADKR-10)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic White Fence Post Protection (5282711030)
- Vestil Warehouse Safety Guards & Protectors