Shop All Dollies
Vestil
Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24
Mfr # HDOS-1624-9-NM
Zoro # G4986375
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 24"
- Caster Wheel Type Non Marking
- Caster Material Poly
- Load Capacity (Lb.) 900 lb.
- Platform Height 6-3/16"
Product Information
Dimensions
Platform Length | 24" |
Platform Height | 6-3/16" |
Platform Width | 16" |
Caster Wheel Dia. | 3" |
Caster Wheel Width | 1-1/4" |
Details
Item | Hardwood Dolly-Solid Deck,0.9K lb.,16x24 |
Caster Wheel Type | Non Marking |
Caster Material | Poly |
Load Capacity (Lb.) | 900 lb. |
For Use With | Boxes, Crates or Supplies |
Number of Caster Wheels | 4 |
Platform Material | Hardwood |
Platform Style | Solid Deck |
Assembled/Unassembled | Unassembled |
Description
Hardwood Dolly-Solid Deck,0.9K lb.,16x24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- TRACTEL Plate Clamp, 1650 lb, 9/16 In (KS075 0-15)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 800lb Capacity 18 x 24 (FWD-1824-3R)
- VESTIL Nose Plate Dolly (NPL-24)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- VESTIL Blue Low Profile Floor Hugger Dolly 840 lb Capacity (LFH-55)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- Vestil Dollies