Shop All Dollies
Vestil
Tan Carpeted Hardwood Dolly 16 x 24 1200 lb Capacity
Mfr # HDOSC-1624-12
Zoro # G4986348
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 24"
- Caster Wheel Dia. 4"
- Assembled/Unassembled Unassembled
- Platform Width 16"
- Caster Material Rubber/Poly
Product Information
Dimensions
Platform Length | 24" |
Caster Wheel Dia. | 4" |
Platform Width | 16" |
Platform Height | 6-3/4" |
Caster Wheel Width | 1-1/4" |
Details
Item | Carpeted Hardwood Dolly,1.2K lb.,16 x 24 |
Assembled/Unassembled | Unassembled |
Caster Material | Rubber/Poly |
Caster Wheel Type | Swivel |
Load Capacity (Lb.) | 1200 lb. |
For Use With | Boxes, Crates or Supplies |
Platform Material | Hardwood |
Number of Caster Wheels | 4 |
Description
Carpeted Hardwood Dolly,1.2K lb.,16 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cylinder Bracket, Steel, 8In. (10U483)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- KINGCORD 1/2 in. x 50 ft. Natural Twisted Sisal Rope (302491BGV1)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- VESTIL Ergo Elevated Bucket/Pail Dolly, 100 lb (PDOL-26)
- VESTIL Carpet End Hardwood Dolly, 0.9K lb., 12x18 (HDOC-1218-9)
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL Blue Steel Plate Dolly 1200 lb Capacity 24 x 30 (VPLDO/S-2430-AS)
- ZORO SELECT Adjustable Dolly, Cap 2000 lb, 24-1/2x34 (48J131)
- Vestil Hand Trucks & Dollies