Shop All Ratchet Puller Accessories
Vestil
Swivel Hook Plate, For Mini Cable Hoist
Mfr # Mini-SH-2
Zoro # G4431247
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mini Cable Hoist
Product Information
- Brand Vestil
- MFR # Mini-SH-2
- Zoro # G4431247
- UPC # 691215327527
- Country of Origin United States
- Category Ratchet Puller Accessories
Details
Material | Steel |
Item | Swivel Hook Plate |
For Use With | Mini Cable Hoist |
Description
Swivel Hook Plate, Material Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- LUND 1PC TRUCK UNLOADING RAMP KIT - 2 PCS (602002)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- US CARGO CONTROL Padded Hand Truck Cover: Round Top (HTCR)
- LUG-ALL Reversible Handle, For Use With 4000-20 Hoist, Blue (198-ENG)
- CM Hammerlock, 1/2" Coupling (664050-2)
- Vestil Ratchet Puller Accessories