Shop All Pallet Jacks
Vestil
Super Low Pallet Truck, 2200 lb., 27 x 44
Mfr # PM2-2744-SLP
Zoro # G5425001
product price: $949.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$949.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PM2-2744-SLP
- Zoro # G5425001
- UPC # 691215030502
- Country of Origin China
- Category Pallet Jacks
Details
Item | Low-Profile Manual Pallet Jack |
Description
Super Low Pallet Truck,2200 lb.,27 x 44
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ConveyorTable, 17 Rollers, 13In.Btwn Frame (HRT-70)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Black (1.7UT BLACK)
- VESTIL Electric Pallet Truck, 4.5K, 27x48 (EPT-2748-45)
- VESTIL Manual Tilt Master, 2200 lb. (TM-22-M)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- VESTIL Pallet Truck, V Shape Center, 4K, 40x48 (PM4-4048-RL)
- VESTIL Red Pllt Trk 27x48 5.5K Ylw Pcaddy (PM5-2748-UP-001)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- NOBLELIFT SEMI ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAP: 3300 LBS-Li-ion BAT. (SPTE33LI-2748)
- Vestil Pallet Jacks & Pallet Tilters