Shop All Personnel Lifts
Vestil
Steel Work Platform, 36 x 36"
Mfr # WP-3636
Zoro # G1753110
product price: $774.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # WP-3636
- Zoro # G1753110
- UPC # 691215047586
- Country of Origin United States
- Category Personnel Lifts
Details
Item | Steel Work Platform,36 x 36" |
Work Platform Item | Single Access Rolling Platform |
Description
Single Access Rolling Platform
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT Brake Kit for Casters, Steel, Right Brake (P-WK25 050X200)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (403-20)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 36X36 (WP-3636-CA-DD)
- VESTIL Work Platform (WP-4848)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- VESTIL Steel Work Platform, Double Doors, 1000 lb (WP-4848-84B-DD-FF)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Work Platform - Sin.gle Door (WP-4848-CA)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- Vestil Personnel Lifts