Shop All Mobile Lift Tables
Vestil
Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity
Mfr # ETS-230
Zoro # G503527513
product price: $981.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # ETS-230
- Zoro # G503527513
- UPC # 691215018913
- Country of Origin United States
- Category Mobile Lift Tables
Description
The self-elevating table is designed to automatically raise or lower as materials are removed or added to the platform, keeping material at an ergonomic work height. It increases productivity while reducing potentially harmful bending and twisting motions. The counter balance springs can easily be added or removed to adjust weight-to-height sensitivity. This feature allows the user to conveniently set the table to fit each application. It rolls smoothly on polyurethane casters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00618)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- ECCO Forklift Safety Light, LED, Red (EW2015R)
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- VESTIL Quick Lft DC 57"H 175lb Cap Steel (PEL-88S-D3)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- Vestil Lifting Tables