Shop All Guard Rails
This Product is Discontinued
Vestil
Steel Safety Railing, 48" Length (Discontinued)
Mfr # VDKR-4
Zoro # G5042786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Length 48
- Width 1.625
- Overall Length 48
- Overall Height 42
Product Information
- Brand Vestil
- MFR # VDKR-4
- Zoro # G5042786
- UPC # 691215044981
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 48 |
Width | 1.625 |
Overall Length | 48 |
Overall Height | 42 |
Overall Width | 1.625 |
Height | 42 |
Midrail Height | 21 in |
Depth | 48 |
Details
Material | Steel |
Color | Yellow |
Item | Safety Railing |
Finish | Powder Coat |
Features | Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Weight | 26 |
Description
Steel Safety Railing,48 In. Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.