Shop All Platform Trucks
Vestil
Steel Platform Truck, Rubber Casters
Mfr # ECSPT-2448
Zoro # G4988195
original price:
$296.10
20% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40
- Overall Length 49
- Overall Width 24
- Material Steel
- Color Gray
Product Information
- Brand Vestil
- MFR # ECSPT-2448
- Zoro # G4988195
- UPC # 691215016674
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 40 |
Overall Length | 49 |
Overall Width | 24 |
Platform Length | 49"; 48" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 2000 lb |
Item | Steel Platform Truck,Rubber Casters |
Assembled | No |
Caster Wheel Material | Rubber |
Includes | Includes (1) 40 In. Height Handle, (2) Rigid Casters 2 In. Width, and (2) Swivel Casters 2 In. Width |
Features | Smooth steel platform. Large handle for simple pushing. Unique cart design. Mold on rubber casters for smooth maneuverability |
Platform Material | Steel |
Description
Steel Platform Truck,Rubber Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- TIMBER TUFF Swivel Grab Skidding Tongs 25 (TMW-03SS)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- WESCO Economy Platform Hydraulic Stacker, ESPL-80-2424 (260046)
- VESTIL Platform Truck - Double Decker Cart (VHPT/D-3060)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL STEEL PLATFORM TRUCK 27 X 54 (ECSPT-2754)
- VESTIL Stl Plat. Trk 6x2 Flat Free Caster (ECSPT-2448-C9D)
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-2)
- VESTIL Platform Truck With Fold Down Handle 500 lb 31 1/2x20 1/2 Polyurethane (PC-25)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1200 Lb. Capacity, 8 Pneumatic Casters (952504P)
- Vestil Platform Trucks