Shop All Bollards
Vestil
Steel Pipe Safety Bollard - Yellow
Mfr # BOL-48-4.5
Zoro # G0594216
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 48 in
- Color Yellow
- Mounting Style Bolt-On
- Number of Mounting Holes 4
Product Information
Dimensions
Overall Height | 48 in |
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 3/10 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Diameter | 7/8 in |
Installed Height | 48 in |
Mounting Hole Length | 1 1/4 in |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Safety Bollard - Yellow |
Mounting Style | Bolt-On |
Number of Mounting Holes | 4 |
Shape | Round |
Impact Resistance | 4,000 lb @ 4 mph |
Finish | Powder Coated |
Weight | 27 lb |
Temporary Access Style | Removable |
Resistance Properties | Impact Resistant |
Compatible Mounting Surface Material | Concrete |
Includes Mounting Hardware | Not Included |
Product Type | Temporary Access |
Striping | Yes |
Cap Adjustability | Removable |
Description
Steel Pipe Safety Bollard - Yellow, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 27 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Product Type Temporary Access, Cap Adjustability Removable, Mounting Hole Length 1 1/4 in, Shape Round, Temporary Access Style Removable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Wire Rope Assembly (OBH500-85)
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- EXTREME MAX Extreme Max 3008.0069 Solid Braid MFP Utility Rope - 3/8" x 100', Blue (3008.0069)
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276-A)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL Fold-Down Bollard, Stainless, 4 1/4" dia. (PARK-P-108-FD-SS)
- VESTIL LIGHT & SIREN FOR SPRING LOADED BOLLARD (SPBOL-BL)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL Ductile Iron Decorative Bollard, 38x8 (BOL-CI-38-8)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- Vestil Bollards