Shop All Hand Trucks
Vestil
Steel P Handle Hand Truck
Mfr # SPHT-500S-HD-HR
Zoro # G0593811
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52"
- Overall Width 20"
- Material Steel
- Load Capacity 600 lb.
- Wheel Type Hard Rubber
Product Information
- Brand Vestil
- MFR # SPHT-500S-HD-HR
- Zoro # G0593811
- UPC # 691215036733
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52" |
Overall Width | 20" |
Wheel Diameter | 10" |
Details
Material | Steel |
Load Capacity | 600 lb. |
Item | Steel P Handle Hand Truck |
Wheel Type | Hard Rubber |
Hand Truck Handle Type | P-Handle |
Description
Steel P Handle Hand Truck
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2-Step Aluminum Step Stool with 300 lb. Load Capacity in Silver/Black (150B)
- BIL-JAX Leveling Jack - Rigid - #6, 7 (0032-086)
- ROYAL BASKET TRUCKS Removable Divider, Blue, Steel Wire (G13-BBX-D2N)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- VESTIL Silver 2 Handle Aluminum Hand Truck Hard Rubber Wheels 500 lb (DHHT-500A-HR)
- VESTIL Blue Appliance Cart Ratchet 1200 lb Capacity 60 in Height (APPL-1200-60)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Wheels 500 lb (DHHT-500A)
- VESTIL Steel P Handle Hand Truck, Wheel Diameter: 10" (SPHT-500S-HD)
- VESTIL Silver 2 Handle Aluminum Hand Truck Pneumatic Aluminum Plate 500lb (DHHT-500A-ANP)
- VESTIL Silver Aluminum Convertible 3 in 1 Hand Truck (ALUM-3-CONV)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- Vestil Hand Trucks