Shop All Dock Plates & Boards
Vestil
Steel Mechanical Edge O Dock Leveler, 72" Ramp Width, 25000 lb Capacity
Mfr # FM-2572
Zoro # G103509247
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,755.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # FM-2572
- Zoro # G103509247
- UPC # 691215020602
- Country of Origin United States
- Category Dock Plates & Boards
Description
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least forty-eight (48) inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. It comes complete with bumpers and installation instructions. Standard ramping is twenty-nine (29) inches, with a thirty-six (36-5/8) inch long ramping length available for smaller grade. A steel dock edge, or approach ramp is required for proper installation. The mechanical Edge-O-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the truck bed. As the trailer departs, the lip retracts behind the bumper face automatically.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Wire Rope Clip and Thimble Kit, 3/4 In (ID003404-19)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Polyester, Yellow (EE1802DFX6)
- BARON LOAD BINDER 3/8""CHAIN (LLB51638)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7236)
- VESTIL Dock Seal / Shelter Combination (D-150/650-17)
- VESTIL Dock Board (E-3030)
- VESTIL Aluminum Hand Truck Dockplate, 0.5k, 30x36 (A-3036)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 48" (A-3648)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- Vestil Dock Plates & Boards