Shop All Gantry Cranes
Vestil
Steel Gantry Crane 20'x16' Iron 8K
Mfr # AHS-8-20-16-VG
Zoro # G505390184
product price: $5,844.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$5,844.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AHS-8-20-16-VG
- Zoro # G505390184
- UPC # 691215367288
- Country of Origin United States
- Category Gantry Cranes
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE Bungee Strap, S-Hook, 41 in.L, 3/4 In.W (635738942)
- ZORO SELECT Caster Brake Kit, Total Lock, 8 In (1NWH7)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Ball (P21S-URPW060K-14-TB)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- VESTIL Alum Crane 10'x8' Total Lock 2K (AHA-2-10-8-TLC)
- VESTIL Magnetic Easy Lift Working, Cap. 51 lb. (ROTO-50)
- VESTIL Alum Gantry Crane 12'x8' Iron 2K (AHA-2-12-8-VG)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-2-10-8)
- VESTIL Steel Gantry Crane, 20' x 12' (AHS-4-20-12)
- VESTIL Alum Crane 15'x12' Total Lock 4K (AHA-4-15-12-TLC)
- Vestil Lifting Equipment