Shop All Gantry Cranes
Vestil
Steel Gantry Crane, 20' x 12'
Mfr # AHS-4-20-12
Zoro # G703505533
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,559.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AHS-4-20-12
- Zoro # G703505533
- UPC # 691215001540
- Country of Origin United States
- Category Gantry Cranes
Description
The industrial steel Gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service. Unit comes standard four (4) position locking swivel casters with roller bearings. Locks the rigging in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. There is an optional total locking casters that lock the rigging in any position and locks the wheel from rotating. More economical and flexible than permanent cranes and features a quick setup design. Painted blue finish with warning and operating stickers and complete owner's manual. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Chain Hoist, 2000 lb.Cap., 10 ft.Lift (29XL88)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2802NTX10)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (RSC-306066-5-3K-ALD-95)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- VESTIL Magnetic Easy Lift Working, Cap. 51 lb. (ROTO-50)
- VESTIL Magnetic Easy Lift Working, Cap. 50 lb. (ROTO-25)
- VESTIL Knock-Down Adj Steel Gantry, 4K, 10x16 (AHSN-4-10-16)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-6-15-16)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 12 (AHA-2-10-12)
- VESTIL Steel Gantry Crane 10'x12' Iron 6K (AHS-6-10-12-VG)
- Vestil Lifting Equipment