Shop All Gantry Cranes
Vestil
Steel Gantry Crane 10'x14' Iron 6K
Mfr # AHS-6-10-14-VG
Zoro # G305390186
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$3,444.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # AHS-6-10-14-VG
- Zoro # G305390186
- UPC # 691215367066
- Country of Origin United States
- Category Gantry Cranes
Description
The adjustable height steel gantry crane is designed for transporting and positioning materials along the beams length. The cranes beam height can be adjusted to better conform to the working conditions making it both ergonomically friendly and cost effective. Unit comes standard four (4) V-groove casters, allowing for quick movement and positioning adjustments. Height is adjustable in 6" increments. Do not move units while loaded. Hoist and trolley can be ordered separately. A painted blue finish protects the unit from . Designed for semi-permanent or permanent applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT MANUAL HIGH LIFT PALLET JACK - FORK SIZE: 21"x45" - CAPACTY: 3300 LBS (SLP33-2148)
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N1820A3E10B3C1P1)
- DAYTON Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Nylon, Yellow (55ET36)
- PROJEX 2-1/2 in. D Swivel Cast Iron Caster 175 lb (9176)
- VESTIL Magnetic Easy Lift Working, Cap. 50 lb. (ROTO-25)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-15-16)
- VESTIL Alum Gantry Crane 12'x12' Iron 2K (AHA-2-12-12-VG)
- VESTIL Alum Gantry Crane 8'x12' Iron 2K (AHA-2-8-12-VG)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-15-12)
- Vestil Gantry Cranes