Shop All Utility Carts
Vestil
Steel Ergo Handle Cart, 2 Shelves, 2400 lb
Mfr # DH-MR2-2448
Zoro # G5044868
original price:
$589.00
7% off
new price: $541.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Overall Width 30"
- Material Steel
- Load Capacity 2400 lb.
Product Information
- Brand Vestil
- MFR # DH-MR2-2448
- Zoro # G5044868
- UPC # 691215013376
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 60" |
Overall Width | 30" |
Details
Material | Steel |
Load Capacity | 2400 lb. |
Item | Ergo Handle Cart |
Description
Ergo Handle Cart,Rubber Casters,24 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- LOUISVILLE Nylon Ladder Safety Lash (PK-E11R)
- DAYTON Polyurethane Caster, 5 In (PUC-855)
- ZORO SELECT Caster Wheel, 155 lb., 3-1/2 D x 1-1/4In (1KA81)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Plastic Utility Cart, 3 Shelves, 24.5 x 36, Foam Plastic, 3 Shelves, 550 lb (PLSC-3-2436)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- GLOBAL INDUSTRIAL Industrial Service & Utility Cart, Plastic 2 Shelf Tray Black, 38in x 17-1/2in, 5in Rubber Casters (800336)
- Vestil Utility Carts