Shop All Stackers
Vestil
Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity
Mfr # S-CB-62
Zoro # G303529632
product price: $9,788.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,788.99
Free 30-Day Returns
Product Information
Description
The counter-balanced power drive lift is ideal for die loading, machine feeding, and for loading and unloading trucks. The high torque drive and lift motor handles heavy-duty jobs. The ergonomic handle features an easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. When the proprietary safety-enhancing emergency reverse function is actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five (5) seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than five (5) seconds after which the unit must be re-set to return to normal operating conditions. This state-of-the-art safety device provides a high degree of operator protection. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. The powered lift has lead acid deep cycle batteries, an integral battery charger, and battery level gauge. The stacker rolls smoothly on poly-on-steel steer & load wheels. The high level of serviceability simplifies maintenance and prolongs equipment life. The forks adjust to suit different pallets and the easy access battery compartment simplifies battery maintenance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Aluminum Twin Stepladder, 300 lb Capacity (T374)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap (EN150X19)
- SUMNER Roust A Bout, Load Cap. 493 lb. (780303)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL 98" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-98-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- Vestil Stackers