Shop All Jib Cranes
Vestil
Steel AC Power Jib Crane 3-5' Boom
Mfr # WTJ-20-3-AC
Zoro # G703505519
product price: $3,774.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,774.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # WTJ-20-3-AC
- Zoro # G703505519
- UPC # 691215049467
- Country of Origin United States
- Category Jib Cranes
Description
A power lift Jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments and can be positioned at four (4) elevations. Fingertip switch to raise and lower hook. Folds for storage. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- DURASTAR Wheel; 3X1"Soft Rubber (Black); 5/16" Plain Bore (310SR81B)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- CARLISLE FOODSERVICE Straight Rib Tire (5180211)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- VESTIL Winch Operated Truck Jib Crane, Galv Dc (WTJ-4-G-DC)
- VESTIL Jib Crane, Base Mounted, Height Under Span: 8 ft (WTJ-2-G)
- VESTIL Portable Jib, Concrete Base, 10 ft., 250 (JIB-CB-25-10-10-BC)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- Vestil Cranes