Shop All Bulk Storage Racks
Vestil
Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves
Mfr # SSRT-47
Zoro # G9870131
original price:
$438.21
12% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$381.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 24"
- Height 61"
- Material Steel
- Number of Shelves 1
Product Information
- Brand Vestil
- MFR # SSRT-47
- Zoro # G9870131
- UPC # 691215037471
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24" |
Height | 61" |
Overall Depth | 24 in |
Overall Width | 48 in |
Usable Bay Depth | 60 7/8 in |
Usable Bay Width | 9 3/4 in |
Details
Shelving Type | Starter |
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 6,000 lb |
Item | Vertical Bar Rack |
Finish | Powder Coated |
Decking Material | Steel |
Color | Blue |
Includes | Restraint Chain |
Frame Material | Steel |
Whole Unit Load Capacity | 6,000 lb |
Frame Finish | Powder Coated |
Rack Configuration | Starter |
Load Capacity per Bay | 1,500 lb |
Number of Bays | 4 |
Orientation | Vertical |
Description
Vertical Bar Rack, Whole Unit Load Capacity 6,000 lb, Load Capacity per Bay 1,500 lb, Steel, Powder Coated, Steel, Overall Depth 24 in, Overall Height 60 in, Overall Width 48 in, 9 3/4 in x 60 7/8 in Usable Bay WxD, Usable Bay Width 9 3/4 in, Usable Bay Depth 60 7/8 in, Starter, Vertical Orientation, Number of Bays 4, Restraint Chain, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-101IV)
- 80/20 Hinge, 15 Series, Width 2-5/16 In. (2106)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, Yellow, 11-5/8 in L, 10 PK (K-QSB202YL-10)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, Black, 11 5/8 in L (QSB102BR)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves (FLOW-4-5)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves (LBPH-EXT)
- VESTIL Bar Rack Starter Unit - Double-Sided (BAR-R-84-D)
- VESTIL Vertical Bar Rack 39-1/4"W x 24"L x 84-1/2"H Blue Painted Steel (VBR-9)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves (FLOW-4-3)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- Vestil Bulk Storage Racks