Shop All Bulk Storage Racks
Vestil
Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves
Mfr # FLOW-4-3
Zoro # G9934741
product price: $1,482.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,482.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 48"
- Height 84"
- Material Steel
- Number of Shelves 3
Product Information
- Brand Vestil
- MFR # FLOW-4-3
- Zoro # G9934741
- UPC # 691215058605
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 48" |
Height | 84" |
Overall Depth | 48 in |
Overall Width | 96 in |
Depth per Side | 48 in |
Description
Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, 2 in Shelf Adjustment Increments, Number of Shelves 3, Decking Finish Painted, Decking Material Steel, Skate Wheel Rail Decking Style, Depth per Side 48 in, Painted, Steel, Blue, Overall Depth 48 in, Overall Height 84 in, Overall Width 96 in, 14 ga Post Gauge, 5,000 lb Whole Unit Load Capacity, Assembled Unassembled, (4) Pairs of Rollers Per Level, (5) Flow Rack Levels
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE H10Az Hurricane Tie (H10AZ)
- TE-CO T-Slot Nut, Blk Oxd Finish, 5/8"-11X3/4" (41482)
- ORBIS Black Collapsible Bulk Container, Plastic, 67.4 cu ft Volume Capacity (HD6248-50 Blk)
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish (PB-7248-3)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 4 Shelves (FLOW-4-4)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 5 Shelves (FLOW-4-5)
- VESTIL Variable Height Sheet Rack Knock Down Blue Powder Coat Steel (VHSR-4BA-KD)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves (FLOW-3-4)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Vestil Bulk Storage Racks