Shop All Bulk Storage Racks
Vestil
Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves
Mfr # FLOW-3-4
Zoro # G2241377
product price: $1,438.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,438.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Depth 36"
- Height 84"
- Material Steel
- Number of Shelves 4
Product Information
- Brand Vestil
- MFR # FLOW-3-4
- Zoro # G2241377
- UPC # 691215058582
- Country of Origin China
- Category Bulk Storage Racks
Dimensions
Depth | 36" |
Height | 84" |
Overall Depth | 36 in |
Overall Width | 96 in |
Depth per Side | 36 in |
Description
Gravity Flow Rack, 1,000 lb Load Capacity per Shelf, Tilted Shelf Angle, 14 ga Shelf Gauge, Starter Shelving Configuration, 2 in Shelf Adjustment Increments, Number of Shelves 4, Decking Finish Painted, Decking Material Steel, Skate Wheel Rail Decking Style, Depth per Side 36 in, Painted, Steel, Blue, Overall Depth 36 in, Overall Height 84 in, Overall Width 96 in, 14 ga Post Gauge, 5,000 lb Whole Unit Load Capacity, Assembled Unassembled, (4) Flow Rack Levels, (4) Pairs of Rollers Per Level
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4852EA4A2)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- SAFCO Coat Rack, Steel, Black, 70" (4163BL)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves (SSRT-47)
- VESTIL Starter Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves (LBPH-77)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves (FLOW-4-3)
- VESTIL EXPAND VERTICAL BAR RACK EXT 59 IN H (EVR-59-EXT)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- Vestil Bulk Storage Racks