Shop All Traffic Barricades
Vestil
Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow
Mfr # SB-48
Zoro # G1239054
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 in
- Width 10 in
- Includes Concrete Mounting Hardware
- Parking Curb Installation Method Bolts
Product Information
- Brand Vestil
- MFR # SB-48
- Zoro # G1239054
- UPC # 190735455586
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 in |
Length | 4 ft |
Width | 10 in |
Cable Channel Height | 1 in |
Cable Channel Width | 3/4 in |
Details
Item | Speed Bump |
Color | Yellow |
Includes | Concrete Mounting Hardware |
Parking Curb Installation Method | Bolts |
Installs to Surface | Concrete |
Parking Stop Material | Plastic |
Recycled Content (%) | No Recycled Content |
Description
Speed Bump, Parking Stop Material Plastic, Length 4 ft, Height 2 in, Width 10 in, Color Yellow, Installs to Surface Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- MEDSOURCE Emergency Blanket, Blue, 50In x 84In, PK10 (MS-40525)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Granite, PK100 (3420-BULK)
- HORACE SMALL New Dimension Stretch Dress Shirt, L (HS1212 SS 165)
- VESTIL Speed Bump, 2 1/4 in H, 48 in L, 12 in W, Yellow (SBD-48)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Stackable Poly Barricade, Blue, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Blue (BCD-7636-BL)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- CORTINA SAFETY PRODUCTS 10 in H, 14 in W, Orange (03-550-BLCH)
- Vestil Traffic Barricades