Shop All Mobile Lift Tables
Vestil
Single Hydraulic Scissor Cart, 4000 lb. Cap, 24"W, 47"L
Mfr # CART-4000
Zoro # G5425747
product price: $2,259.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,259.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
Product Information
- Brand Vestil
- MFR # CART-4000
- Zoro # G5425747
- UPC # 691215010429
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 4000 lb. |
Item | Single Hydraulic Scissor Cart,4K,47 x 24 |
Description
Single Hydraulic Scissor Cart,4K,47 x 24
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- CAMPBELL CHAIN & FITTINGS Locking āEā Plate Clamp, 1-1/4ā - 2-1/2ā Grip, 5 ton WLL (6420703)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- ZIPWALL Barrier Panel, 5ftLx12ftH, White (ZF5)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 275 lb. Cap, 33"L x 19.6"W, 16.5" to 56" Lift Height (PAKLT06)
- Vestil Lifting Tables