Shop All Bulk Storage Racks
This Product is Discontinued
Vestil
Sheet Rack, 36 in D, 96 in W, 4 Shelves (Discontinued)
Mfr # VHSR-8
Zoro # G5217217
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Shelves 4
- Finish Powder Coated
- Decking Material Steel
- Color Blue
- Overall Width 96 in
Product Information
- Brand Vestil
- MFR # VHSR-8
- Zoro # G5217217
- UPC # 691215096225
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Overall Width | 96 in |
Overall Depth | 36 in |
Overall WxDxH | 96 in x 36 in x 60 in |
Details
Number of Shelves | 4 |
Item | Sheet Rack |
Finish | Powder Coated |
Decking Material | Steel |
Color | Blue |
Frame Material | Steel |
Whole Unit Load Capacity | 6,000 lb |
Load Capacity per Shelf/Bay | 1,500 lb |
Frame Finish | Powder Coated |
Number of Shelves/Bays | 4 |
Shelving Configuration | Standalone |
Decking Finish | Powder Coated |
Description
Steel, Powder Coated Decking Finish, Steel, Powder Coated Frame Finish, Load Capacity per Shelf/Bay 1,500 lb, Number of Shelves/Bays 4, Standalone, Whole Unit Load Capacity 6,000 lb, Overall Depth 36 in, Overall Height 60 in, Overall Width 96 in, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.