Shop All Stationary Lift Tables
Vestil
Self-Elevating Spring Table, 460 lb. Cap, 20"W, 20"L
Mfr # ETS-460
Zoro # G1745742
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Load Capacity 450 lb.
Product Information
- Brand Vestil
- MFR # ETS-460
- Zoro # G1745742
- UPC # 691215018920
- Country of Origin United States
- Category Stationary Lift Tables
Details
Load Capacity | 450 lb. |
Item | Self-Elevating Sprng Table,460 lb.,20x20 |
Description
Self-Elevating Sprng Table,460 lb.,20x20
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- US CARGO CONTROL 1" x 6' Ratchet Strap with S-hooks - Motorcycle Tie Down Straps (2606SH254)
- BULLDOG WINCH Wireless Controller Rev3 (20408)
- ZORO SELECT Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg) Flat Handle Utility Cart, 2 Shelves (BKSTC11BU)
- VESTIL DC Powered Die Table, Load Cap. 2000 lb. (DIE-2430-DC-C)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-3060-3-43-QS)
- VESTIL 30" X 60" Electric Hydraulic Lift Table, Load Cap. 4000 lb. (EHLT-3060-4-43-QS)
- VESTIL 33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb. (EHE-2)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- Vestil Lifting Tables