Shop All Self-Dumping Hoppers
This Product is Discontinued
Vestil
Self Dump Hopper, Light Duty, 1 cu. yd.2K (Discontinued)
Mfr # D-100-LD
Zoro # G6515498
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 43 in
- Dump Angle 70 Degrees
- Container Material - Hoppers and Cube Trucks Steel
- Color - Hoppers and Cube Trucks Blue
- Load Capacity - Hoppers and Cube Trucks 2000 lb
Product Information
- Brand Vestil
- MFR # D-100-LD
- Zoro # G6515498
- UPC # 691215011921
- Country of Origin Unknown
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 43 in |
Overall Width | 43 1/2 in |
Overall Length | 60 1/2 in |
Details
Item | Self-Dumping Hopper |
Dump Angle | 70 Degrees |
Container Material - Hoppers and Cube Trucks | Steel |
Color - Hoppers and Cube Trucks | Blue |
Load Capacity - Hoppers and Cube Trucks | 2000 lb |
Cubic Yard Capacity | 1.00 cu yd |
Cubic Foot Capacity | 27.0 cu ft |
Color | Blue |
Finish | Powder Coat |
Load Capacity | 2000 lb. |
Description
Self-Dumping Hopper, Overall Height 43 in, Overall Length 60 1/2 in, Overall Width 43 1/2 in, Color Blue, Finish Powder Coat, Dump Angle 70 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.