Shop All Roller Conveying
Vestil
Safety Railing- Self Closing Steel Gate
Mfr # SPG-26-Y
Zoro # G0982521
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
- Overall Width (In.) 3.6875
- Features Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements
- Overall Length 34.75
Product Information
- Brand Vestil
- MFR # SPG-26-Y
- Zoro # G0982521
- UPC # 691215062626
- Country of Origin China
- Category Roller Conveying
Dimensions
Overall Width (In.) | 3.6875 |
Overall Length | 34.75 |
Details
Item | Safety Railing- Self Closing Steel Gate |
Material | Steel |
Finish | Powder Coat |
Features | Spring-loaded safety gate protects openings in railings. Universal design allows gate to be mounted either left or right handed. Adjustable gate width is quick and easy to adjust. Comply with OSHA 1910 23(a)(2) requirements |
Standards | Complies with OSHA 1910.28(b)(3)(iv) requirements |
Description
Safety Railing- Self Closing Steel Gate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0556 Blue Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0556)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Yellow, 30 In. L (G06-YYW-PMA-3UNN)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC7)
- VESTIL FLOW RACK OPTION-36 IN ROLLER (FLO-3-RLR)
- VESTIL EXPANDABLE CONVEYOR ROLLER (EXCNV-R-24-24)
- VESTIL EXPANDABLE CONVEYOR SKATE (EXCNV-S-24-24)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-26-G)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-G)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- Vestil Roller Conveying