Shop All Fork Extensions
Vestil
Round Fork Extensions - Pin Style
Mfr # FE-6-72-P
Zoro # G0986749
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.3125
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Width 9.5"
Product Information
- Brand Vestil
- MFR # FE-6-72-P
- Zoro # G0986749
- UPC # 691215020053
- Country of Origin United States
- Category Fork Extensions
Dimensions
Overall Height | 2.3125 |
Width | 9.5" |
Platform Length | 76.125" |
Extension Length | 76 1/8 in |
Compatible Fork Width - Minimum | 6 in |
Compatible Fork Length | 72 in |
Compatible Fork Width - Maximum | 6 1/2 in |
Compatible Fork Height | 2 1/2 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Round Fork Extensions - Pin Style |
Assembled | Yes |
Standards | OSHA Compliant |
Includes | Warning and Operating Sticker |
For Use With | Provide the extra support needed to lift long or large objects with a fork truck. |
Load Capacity - Maximum | 4,000 lb |
Description
Fork Extension, Product Type Fork Extension, Load Capacity - Maximum 4,000 lb, Material Steel, Compatible Fork Length 72 in, Compatible Fork Height 2 1/2 in, Compatible Fork Width - Maximum 6 1/2 in, Extension Length 76 1/8 in, Compatible Fork Width - Minimum 6 in, Color Yellow, Includes Warning and Operating Sticker, Standards OSHA Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Polyester, Silver (EE2801TTX12)
- CM CM Camlok HGC Plate Clamp with Grip, 500 Lbs., 0"-3/8"Jaw (HGC)
- WERNER Three-Person Scaffolding Stage, 24 Ft. L (3224)
- DAYTON Round Sling, Endless, 10 ft., 2600 lb. (2MJL2)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- VESTIL Fork Extension Standard, PR, 72 L x 5" W (FE-5-72)
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W (FE-HS-5-84)
- VESTIL Fork Truck Tow Base Attachement, 48" (HOOK-BASE-44)
- VESTIL Fork Extensions, Pin Style, 108 Lx7" W, PR (FE-7-108-P)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- Vestil Fork Extensions