Shop All Turntables
This Product is Discontinued
Vestil
Round Carousel Steel Tread Plate, 18" (Discontinued)
Mfr # CA-TP-18-R-TP
Zoro # G1740720
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 2000
- Height 0.19 in
- Finish Painted
- Color Blue
- Overall Length 18
Product Information
- Brand Vestil
- MFR # CA-TP-18-R-TP
- Zoro # G1740720
- UPC # 691215084963
- Country of Origin United States
- Category Turntables
Dimensions
Height | 0.19 in |
Overall Length | 18 |
Top Outside Dia. | 18 |
Details
Item | Round Carousel Steel Tread Plate,18" |
Load Capacity | 2000 |
Finish | Painted |
Color | Blue |
Material | Steel |
Description
Round Carousel Steel Tread Plate,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.