Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 61" W x 26" D x 45" H, Added Fork Pockets, Fold Down Front & Casters
Mfr # APTS-3660-CF-FD
Zoro # G7465949
product price: $1,354.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,354.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 61 in
- Depth 26 in
- Height 45 in
Product Information
- Brand Vestil
- MFR # APTS-3660-CF-FD
- Zoro # G7465949
- UPC # 691215110495
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 61 in |
Depth | 26 in |
Height | 45 in |
Details
Item | Portable Tool Box |
Material | Aluminum |
Color | Silver |
Jobsite Box Product Grouping | Jobsite Box |
Features | Added Fork Pockets, Fold Down Front & Casters |
Tool Storage Type Included | Jobsite Box |
Locking System | Padlock Hasp |
Jobsite Box Color Family | Silver |
Description
Alum Tool Box Fold Dwn Caster/ForK,36x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410106000)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- WILTON Sledge Hammer, 12 lb., 26 In, Rubber/Steel (21224)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 48.3 cu ft, 60" W x 28" D x 61" H (499N09)
- DEWALT Jobsite Box, Yellow, 48 in W x 23-1/2 in D x 27-1/2 in H (DWXJSB48Y)
- CRESCENT JOBOX Drop-Front Jobsite Box, Brown, 60 in W x 31 in D x 45 in H (1-657990)
- KNAACK Model 112 JOBMASTER Cabinet, 60" W x 30" D x 60" H, 16-Gauge Steel, Tan, 54.9 cu ft (112)
- Vestil Jobsite Boxes