Shop All Roll-Out Shelving
This Product is Discontinued
Vestil
Roll Out Shelving Unit, 32"D x 57"W x 80"H, 3 Shelves, Blue (Discontinued)
Mfr # VRSOR-54
Zoro # G5435389
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Width 57"
- Depth 32"
- Height 80"
- Material Steel
- Number of Shelves 3
Product Information
- Brand Vestil
- MFR # VRSOR-54
- Zoro # G5435389
- UPC # 691215114059
- Country of Origin China
- Category Roll-Out Shelving
Dimensions
Width | 57" |
Depth | 32" |
Height | 80" |
Overall Height | 80 in |
Overall Width | 32 in |
Overall Depth | 57 in |
Overall HxWxD | 80 in x 32 in x 57 in |
Details
Item | HD Roll-Out Shelving,32L x 57W x 80H |
Material | Steel |
Number of Shelves | 3 |
Color | Blue |
Finish | Powder Coated |
Shelf Capacity | 1500 lb. |
Shelving Configuration | Starter |
Load Capacity per Shelf | 1,500 lb |
Whole Unit Load Capacity | 6,000 lb |
Description
HD Roll-Out Shelving,32L x 57W x 80H, 1,500 lb Load Capacity per Shelf, Shelving Configuration Starter, Number of Shelves 3, Overall Depth 57 in, Overall Height 80 in, Overall Width 32 in, 6,000 lb Whole Unit Load Capacity, Powder Coated, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.