Shop All Roll-Out Shelving
This Product is Discontinued
Vestil
Roll Out Shelving, 32"D x 54"W x 80"H, 3 Shelves, Blue (Discontinued)
Mfr # VRSOR-A-114
Zoro # G5219910
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 54"
- Depth 32"
- Height 80"
- Material Steel
Product Information
- Brand Vestil
- MFR # VRSOR-A-114
- Zoro # G5219910
- UPC # 691215068352
- Country of Origin China
- Category Roll-Out Shelving
Dimensions
Width | 54" |
Depth | 32" |
Height | 80" |
Overall Width | 54 in |
Overall Height | 80 in |
Overall Depth | 32 in |
Overall WxD | 54 in x 32 in |
Overall HxWxD | 80 in x 54 in x 32 in |
Details
Item | Roll Out Shelving |
Shelving Type | Add-On |
Material | Steel |
Number of Shelves | 3 |
Color | Blue |
Finish | Powder Coated |
Shelf Capacity | 1500 lb. |
Load Capacity per Shelf | 1,500 lb |
Shelving Configuration | Starter |
Whole Unit Load Capacity | 6,000 lb |
Description
1,500 lb Load Capacity per Shelf, Shelving Configuration Starter, Number of Shelves 3, Overall Depth 32 in, Overall Height 80 in, Overall Width 54 in, 6,000 lb Whole Unit Load Capacity, Powder Coated, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.