Shop All Security Seals
Vestil
Red Polypropylene Security Seal, 15"
Mfr # SECS-L11-RD
Zoro # G5436387
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Security Seal Type Pull Tight Seals
- Cable Type Adjustable
Product Information
- Brand Vestil
- MFR # SECS-L11-RD
- Zoro # G5436387
- UPC # 691215078702
- Country of Origin China
- Category Security Seals
Details
Item | Red Polypropylene Security Seal,15" |
Security Seal Type | Pull Tight Seals |
Cable Type | Adjustable |
Description
Pull Tight Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 18” X 1,500’ Stretch Wrap, 3” Core, 4PK (STRETCH WRAP 18)
- ZORO SELECT Flat Corrugated Boxes, 17" x 13" x 5", Kraft, 25/Bundle (11R402)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- MALIN CO Wire, Spool, 0.0253 Dia, 430.25 ft (01-0253-014S)
- VESTIL Red Polypropylene Security Seal, 14.25" (SECS-B9-RD)
- VESTIL Security Seal 8-1/4", Polypropylene, Blue (SECS-F7-BL)
- VESTIL Red Plastic Pallet, 8000 lb., 48 x 40 (PLP2-4840-RED)
- TYDENBROOKS Tote Seal, 5" L, Red, 7 Digits, 35 Lb, PK1000 (30535011-01)
- GLOBAL INDUSTRIAL Adjustable Plastic Truck Seal, 9L, Red, 100PK (670479RD)
- TYDENBROOKS Polycarbonate Pl. Padlock Seal, Wire, 1-3/4"L, Clear, 8 Digits, PK50 (V35082181-27-GRAI)
- BAND-IT Band-It 34210 0.75 in. x 25 ft. Red Oak Wood Veneer Edge Banding (5005145)
- Vestil Protective Packaging