Shop All Pallet Jacks
Vestil
Red Pllt Trk 27x96 4K Ylw Pcaddy
Mfr # PM4-2796-UP-001
Zoro # G405573977
original price:
$958.03
6% off
new price: $897.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$897.99
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PM4-2796-UP-001
- Zoro # G405573977
- UPC # 691215348812
- Country of Origin China
- Category Pallet Jacks
Description
A pallet truck with a storage caddy is the perfect bundle of two innovative products. The pallet truck has an ergonomically friendly design with a limited pulling force required, while the caddy allows the user to be more organized and efficient. With a strong powder coated steel construction, the pallet truck moves easily between areas. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. A molded plastic design allows the caddy to be durable throughout consistent daily use. Installation hardware and instructions included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PBB)
- CASTERHQ 3"x1.25" Gray Iron SEMI Steel Wheel, 1/2"-13x1" Threaded Stem, Tot (LDTLSTL3X125)
- DAYTON Cross Slotted Screw, PK6 (MHGXEC53GGS)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- VESTIL Super Low Pallet Truck, 2200 lb., 27 x 44 (PM2-2744-SLP)
- VESTIL Electric Pallet Truck, 4.5K, 20x48 (EPT-2048-45)
- VESTIL Electric Pallet Truck, Overall 48.625 H (RT-EPT-3-24)
- VESTIL Low Profile Pallet Truck, 4K, 20.625 x 48 (PM4-2048-LP)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- Vestil Pallet Jacks & Pallet Tilters