Shop All Lever Chain Hoists
Vestil
Professional Lever Hoist - 10' Standard Lift - 6000 Lb. Cap.
Mfr # PLH-60-10
Zoro # G105738065
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # PLH-60-10
- Zoro # G105738065
- UPC # 691215030212
- Country of Origin China
- Category Lever Chain Hoists
Description
This professional lever hoist features grade 100 alloy chain for more strength with less weight, high impact resistant gear case and brake cover, precision bearings and disc brake. Chain guide system allows for horizontal operation. Braking capacity is 4 times rated capacity. Manufactured to iso-9002 quality standard. Triple chain guide for consistent up and down free wheeling with one hand. Each unit comes standard with a rugged storage bag. Unit has 6,000 lb. Capacity, 10 ft. Standard lift and 22-7/16" minimum distance between hooks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- CAMPBELL CHAIN & FITTINGS 3002AF, 4” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7206936)
- HAMILTON Mort Wheel, 14X3 1Rb (W-1430-R-1)
- RONSTAN Quick Link, 5/32 In, 616 lb, 316 SS (RF711)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 2K, 2000 lb. Load Capacity, 5 ft Hoist Lift (PLH-20-5)
- VESTIL Economy Lever Hoist, 2K, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (ELH-20-20)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- VESTIL Lever Lift Hoist, 500 lb. Cap., 5 ft. Lift, 500 lb. Load Capacity, 5 ft Hoist Lift (VKX-05-5)
- VESTIL Economy Lever Hoist, 1500 Load Capacity, 12.875 in Hook Opening (ELH-15-5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 15 ft Hoist Lift (OZ075-15LHOP)
- Vestil Lifting Equipment