Shop All Mobile Lift Tables
Vestil
Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L
Mfr # CART-300-S-FR
Zoro # G5425771
product price: $753.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
Product Information
- Brand Vestil
- MFR # CART-300-S-FR
- Zoro # G5425771
- UPC # 691215084802
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 300 lb. |
Item | Premium Single Scissor Cart,300 lb,18x30 |
Description
Premium Single Scissor Cart,300 lb,18x30
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- RICHELIEU HARDWARE Contemporary Twin Wheel Casters, Swivel Without Brake, with Plate, Black, Silver (67524011204)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX63)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Hydraulic Double Scissor Cart, 1500 lb. Cap, 40"W, 24"L (CART-1500D-DC-CTD)
- VESTIL Hydraulic Scissor Cart, 1500 lb. Cap, 47-1/2"W, 24"L (CART-1500-D-TS)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- Vestil Mobile Lift Tables