Shop All Mobile Lift Tables
Vestil
Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L
Mfr # CART-1000-D-FR
Zoro # G5425975
product price: $1,726.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,726.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
Product Information
- Brand Vestil
- MFR # CART-1000-D-FR
- Zoro # G5425975
- UPC # 691215084727
- Country of Origin China
- Category Mobile Lift Tables
Details
Load Capacity | 1000 lb. |
Item | Premium Double Scissor Cart,1K,24 x 40.5 |
Description
Premium Double Scissor Cart,1K,24 x 40.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY49)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Orange (20077 ORANGE)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL CART DBL SCISSOR 600LB CAPACITY STAINLESS STEEL (CART-600-D-SS2)
- VESTIL Premium Portable Scissor Cart, 1000 lb. Cap, 40-1/2"W, 24"L (CART-1000-S-FR)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 200 LB AUTO-SHIFT (CART-200-LP-AS)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- Vestil Mobile Lift Tables