Shop All Stackers
Vestil
Powered Lift Stacker, Load Cap. 3000 lb.
Mfr # SNM3-43-AA
Zoro # G5580779
product price: $9,535.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,535.99
Free 30-Day Returns
Key Features
- Overall Height 62-3/4"
- Overall Width 57-7/8"
- Load Capacity 3000 lb.
Product Information
Dimensions
Overall Height | 62-3/4" |
Overall Width | 57-7/8" |
Details
Load Capacity | 3000 lb. |
Item | Powered Lift Stacker,43",3000 lb. |
Description
Powered Lift Stacker,43 In.,3000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- BOXER TOOLS 1/2 Weld-On Heavy Duty Forged D Rings, 12,000 Pounds, Raw Finish, 6PK (08120/RH08-SC)
- MAZZELLA Crosby G-411 Galvanized Thimble Standard 1/8" Wire (1037256)
- LOOS Wire Rope Stop Sleeve, 1/32 In, 122 Copper (ST2-1)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- Vestil Lifting Trucks