Shop All Bollards
Vestil
Pour in Place Bollard, 48.5H x 5.56" dia.
Mfr # BOLPP-48-5.5
Zoro # G5045306
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Details
Item | Pour in Place Bollard,48.5H x 5.56" dia. |
Description
Pour in Place Bollard,48.5H x 5.56" dia.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26423)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- GEC Global Industrial Rubber Parking Stop/Curb Block, 48inL, Black w/ Yellow Stripes (670596)
- CAMPBELL CHAIN & FITTINGS 1/4" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503315)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL BOLLARD CAP PLASTIC REPLACEMENT 1.75 IN (BOL-CAP-1.75-P)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-48-4.5)
- VESTIL Ductile Iron Decorative Bollard, 39x5 (BOL-CI-39-5)
- Vestil Warehouse Safety Guards & Protectors