Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets
Mfr # APTS-2448-F
Zoro # G3444290
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 49 in
- Depth 26 in
- Height 28 in
Product Information
- Brand Vestil
- MFR # APTS-2448-F
- Zoro # G3444290
- UPC # 691215107617
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 49 in |
Depth | 26 in |
Height | 28 in |
Nominal Outside Width | 49 in |
Nominal Outside Depth | 26 in |
Padlock Shackle Max. Dia. | 7/16 in |
Nominal Outside Height | 28 in |
Overall Height | 28 1/8 in |
Overall Width | 49 1/4 in |
Overall Height with Lid Open | 70 1/8 in |
Maximum Padlock Shackle Diameter | 7/16 in |
Overall Depth | 25 7/8 in |
Description
When you need to transport tools and equipment, the Vestil APTS-2448-F Jobsite Box is a must. It has a storage capacity of 16 cu ft., making it perfect for any job site. This silver aluminum jobsite box features a series of movable parts that allow you to customize your work space. The 24 in x 48 in x 24 in tool box has a height of 28 1/8 in. with the lid open and 70 1/8 in. when fully extended. This portable tool box also has an overall width of 49 1/4 in.. It measures 48" wide, 24" deep and 24" high with its top closed. The Vestil APTS-2448-F Jobsite Box will make transporting your tools from one location to another much easier.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Limiting Screwdriver Kit, 29 pcs. (810568)
- ZORO SELECT Router Bit Set, Straight/Trim, 1/4S, 6 Pc (16Y599)
- WILTON Soft Face Sledge, 2-1/2 lb., 14 In, Steel (40212)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. Cobalt Jobber Length Drill Bit Set (DWD13J-CO-SET)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 24 in D x 30-3/4 in H (2-654990)
- URREA Jobsite Box, Red, 48 in W x 24-3/16 in D x 28-5/16 in H (JSB48)
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- WESTWARD WESTWARD Jobsite Box, Blue, 3.3 cu ft, 31" W x 18" D x 13" H (499N12)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 49 in W x 26-7/8 in D x 40-5/8 in H (677990)
- Vestil Jobsite Boxes