Shop All Jobsite Boxes
Vestil
Portable Tool Box, Aluminum, 37" W x 26" D x 25" H
Mfr # APTS-2436
Zoro # G3444318
product price: $615.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$615.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Width 37 in
- Depth 26 in
- Height 25 in
Product Information
- Brand Vestil
- MFR # APTS-2436
- Zoro # G3444318
- UPC # 691215002592
- Country of Origin United States
- Category Jobsite Boxes
Dimensions
Width | 37 in |
Depth | 26 in |
Height | 25 in |
Nominal Outside Height | 26 in |
Nominal Outside Depth | 26 in |
Nominal Outside Width | 38 in |
Padlock Shackle Max. Dia. | 7/16 in |
Overall Width | 37 1/4 in |
Overall Height | 25 1/8 in |
Overall Height with Lid Open | 58 1/8 in |
Overall Depth | 25 7/8 in |
Maximum Padlock Shackle Diameter | 7/16 in |
Description
Jobsite Box, Body Finish Gloss, Body Gauge 14 ga, Color Silver, Features Secure your Tools and Other Belongings from Theft with Our Portable Tool Boxes; Two Sturdy Handles for Transporting, Handle Type Folding Side, Includes Casters No, Jobsite Storage Type Jobsite Box, Lid Style Hinged, Locking System Padlockable, Material Aluminum, Maximum Padlock Shackle Diameter 7/16 in, Number of Shelves 0, Overall Depth 25 7/8 in, Overall Height 25 1/8 in, Overall Height with Lid Open 58 1/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X20)
- MIGHTY MAXX Pliers Crimping Tool 5-Way (083-11810)
- WESTWARD 1/4 in Drive, 4mm Triple Square Metric Socket, 12 Points (53YR52)
- LISLE STRAP FILTER WRENCH HD (LI60200)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- VESTIL Portable Tool Box, Aluminum, 61" W x 26" D x 40" H, Added Fork Pockets (APTS-3660-F)
- KNAACK Model 2472 JOBMASTER Jobsite Chest, Tan, 72" W x 24" D x 28-1/4" H (2472)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- WILLIAMS Jobsite Box, Blue, 32 in W x 19 in D x 17-1/2 in H (JHW50950B)
- WILLIAMS Job Site Boxes - 42in. W X 20in. D X 23.4in. H, Color Blue (50951B)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- Vestil Jobsite Boxes