Shop All Cantilever Racks & Components
Vestil
Port Cantilever Cart, 31.6x62.5x64.8
Mfr # CANT-3060
Zoro # G4991047
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Height 64-11/16"
- Depth 60-9/16"
- Material Steel
- Width 30"
Product Information
- Brand Vestil
- MFR # CANT-3060
- Zoro # G4991047
- UPC # 691215084666
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 64-11/16" |
Depth | 60-9/16" |
Width | 30" |
Details
Item | Port Cantilever Cart |
Load Capacity | 2000 lb. |
Material | Steel |
Description
Port Cantilever Cart,31.6x62.5x64.8
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- ECONOCO Suit/Dress Hanger, Metal, 16", PK100 (SLC/16)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180GY)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 95"H (SB-C-10-48)
- VESTIL Gray Galvanized Cantilever Single Side Set 24" Arms 6ft Height (SU-C-6-24-G-SET)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Vestil Cantilever Racks & Components