Shop All Pallet Pullers
Vestil
PAL-LP Yellow Steel Double Scissor Low Profile Pallet Puller
Mfr # 736PALLP
Zoro # G811790333
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736PALLP
- Zoro # G811790333
- Country of Origin China
- Category Pallet Pullers
Description
Minimize manual labor requirements when pulling heavy palletized loads with this Vestil PAL-LP yellow steel double scissor low profile pallet puller with 3 1/4'' jaw opening - 5000 lb. pull capacity. This pallet puller is constructed of solid steel for durability and long-lasting use. It features a puller design that smoothly pulls pallets across truck floors. The unit has a 30'' long chain handle securely attached to the double-scissor pulling mechanism. It allows users to easily pull loaded pallets and skids weighing up to 5000 lb.The jaw of the unit opens to a maximum width of 3 1/4''. It is equipped with 1 1-piece curved head with integrated spurs designed to grip stringers tightly. The teeth pads have a length of 3 1/2'' allowing you to grip pallets of various sizes with ease. With a self-cleaning design the integrity and performance of the heads will not be affected by debris such as wood particles paint or grease.Overall Dimensions:Length: 2''Width: 16 3/4''Height: 13 3/4''Chain Length: 30''Jaw Opening Width: 3 1/4''Pull Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap (EN180X3)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 6 In (04173 7)
- SARGENT Ladder Little Helper (866493000110)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- VESTIL Single Scissor Pallet Puller, 5K, 7" Jaw (PAL-12)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- ZORO SELECT Pallet Puller, 5000 Lb, Double Scissor (21XU20)
- Vestil Pallet Pullers