Shop All Pallet Pullers
Vestil
PAL-21 Yellow Steel Pallet Puller with 4'' Jaw Opening
Mfr # 736PAL21
Zoro # G111790415
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vestil
- MFR # 736PAL21
- Zoro # G111790415
- Country of Origin China
- Category Pallet Pullers
Description
Minimize manual labor requirements when pulling heavy palletized loads with this Vestil PAL-21 yellow steel pallet puller with 4'' jaw opening and self-cleaning heads - 5000 lb. pull capacity. This pallet puller is constructed of solid steel for durability and long-lasting use. The unit has a 30'' long chain handle securely attached to the 2-scissor pulling mechanism. It allows users to easily pull loaded pallets and skids weighing up to 5000 lb. with a minimum stringer height of 2 7/8''.The jaw of the unit opens to a maximum width of 4''. It is equipped with 2 2 3/4'' thick heads with integrated spurs designed to grip stringers tightly. With a self-cleaning design the integrity and performance of the heads will not be affected by debris.Overall Dimensions:Length: 2 3/4''Width: 13 15/16''Height: 19 11/16''Chain Length: 30''Jaw Opening Width: 4''Pull Capacity: 5000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 7/64 in Hook Opening (4ZX48)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 125 lb (PSQ20112ZN-3H)
- DAYTON Hose/Strain Cable Assembly (MH29XL8527G)
- CHECKERS Wheel Chock, 6" D, 6" H, 24" W, Black (RC5524-S-U)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- VESTIL Single Scissor Pallet Puller, 5K, 7" Jaw (PAL-12)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- ZORO SELECT Pallet Puller, 3000 Lb, Single Scissor (21XU18)
- ZORO SELECT Pallet Puller, 6000 Lb, Single Scissor (21XU19)
- Vestil Pallet Pullers