Shop All Pallet Jacks
Vestil
Non Adjustable Pallet Jockey
Mfr # PJ-1005
Zoro # G0688427
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.125
- Overall Length 10.1875
- Overall Width 28.5
- Material Steel
- Color Blue
Product Information
- Brand Vestil
- MFR # PJ-1005
- Zoro # G0688427
- UPC # 691215029865
- Country of Origin United States
- Category Pallet Jacks
Dimensions
Overall Height | 4.125 |
Overall Length | 10.1875 |
Overall Width | 28.5 |
Platform Length | 10.1875" |
Height | 4.125 |
Length | 10.1875 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2 ton |
Item | Non Adjustable Pallet Jockey |
Assembled | Yes |
Includes | (1) Pallet Jockeys for "Walkie" Trucks |
Features | Drivers and warehouse personnel can efficiently unload sideways pallets. Unload with their "walkie" powered pallet trucks w/o wasting time and resources. Ideal for distribution centers that have one particular electric pallet truck model. Fits popular sizes of walkie trucks and is non-adjustable |
Fork Adjustability | Fixed |
Description
Pallet Lifter, Fork Adjustability Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Material Lift, Manual, 650 lb. (SLC-12)
- PROSOURCE 2In Tpr Swivel Plate Caster (JC-N03-G)
- MEDCASTER 4" X 2-5/16" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TG04TPP281TLTS07)
- B & P MANUFACTURING Phenolic Roller with Bearing (8089-101)
- VESTIL Pramac Hand Pallet Truck, 27x48 (PMC-PM5-2748)
- VESTIL Big Foot Trailer Stabilizing Jack (BFSJ-2748-100)
- VESTIL Full Featured Pallet Truck, 27 x 36 (PM5-2736)
- VESTIL Economy Round Base Stabilizing Jack, 5K (SJ-35)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- VESTIL Pallet Truck-Scale PrInter, 5K, 27.5x48 (PM-2748-SCL-LP-PT)
- VESTIL ROUGH TERRAIN DC BATTERY PK AC DRIVE MOTOR 48" 3K (RT-EPT-3-48)
- Vestil Pallet Jacks & Pallet Tilters