Shop All Closet Storage Units
Vestil
Nesting Slim Cart 44" x 16.5", Plastic
Mfr # SNC-1650
Zoro # G5436256
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$395.99
Free 30-Day Returns
Key Features
- Material Platform: Plastic
- Height 53"
- Finish Painted
- For Use With Noise Sensitive Environments
- Tool Storage Type Included Rolling Cabinet
Product Information
- Brand Vestil
- MFR # SNC-1650
- Zoro # G5436256
- UPC # 691215116626
- Country of Origin China
- Category Closet Storage Units
Dimensions
Height | 53" |
Width | 44" |
Depth | 16-1/2" |
Details
Item | Nesting Slim Cart |
Material | Platform: Plastic |
Finish | Painted |
For Use With | Noise Sensitive Environments |
Tool Storage Type Included | Rolling Cabinet |
Features | Rolls Smoothly, Quietly On Four (4) Swivel and Two (2) Rigid Heavy Duty Non-Marking Low Noise Wheels With High Quality Ball Bearings |
Description
Nesting Slim Cart,44 x 16.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Gray, 12 in L (SSB425GY)
- PROTO Workstation Top, 25" L, 34" W, 1-1/2" Thick (J4534-HWT)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 22 1/2 in L, 17 1/2 in W, 12 in H, 2.14 cu ft Volume Capacity (DG93120CO)
- 80/20 Living Nub, 0 Degree, 10 S (4181)
- ORGANIZED LIVING FreedomRail 24 In. White Horizontal Hanging Rail with Cover (7913452411)
- TUHOME Plego 69in W, 118in W Drawers Closet System, 5 Shelves, 4 Hanging Rods, Three Drawers, Dark Walnut (CLC5363)
- BESTAR Storage Unit, w/3 Drawer Set, Wht, 25" (26871-17)
- RUBBERMAID Bracket Wall/End Whtbg25 (3D32-LW-WHT)
- EASY TRACK EZ TRACK WIRE BASKET 12"" (1312)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241611CR-1)
- EASY TRACK EASY TRACK CLOSET HRDWR (RH1004)
- Vestil Closet Storage Units