Shop All Desk Chairs
Vestil
Multi-Function Cart/Chair, 225 lb.
Mfr # LC-803
Zoro # G5438557
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Multi Function
- Seat Height Range 17"
- Material Steel, Plastic
- Series LC
- Weight Capacity 225 lb.
Product Information
- Brand Vestil
- MFR # LC-803
- Zoro # G5438557
- UPC # 691215026383
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17" |
Details
Office Chair Style | Multi Function |
Item | Multi-Function Cart/Chair,225 lb. |
Material | Steel, Plastic |
Series | LC |
Weight Capacity | 225 lb. |
Description
Multi-Function Cart/Chair,225 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- SAFAVIEH Cambridge Hand Tufted Accent Rug, Navy and Ivory - 2 x 3 ft. (CAM134G-2)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- REGENCY 72W0DrawerLegacy Storage Cabinets, Mahogany (LSC7236MH)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- VESTIL Ergonomic Work Seat / Chair (CPRO-200)
- VESTIL Portable Ergonomic Worker Chair (CPRO-100)
- VESTIL Ergonomic Worker Chair, Swivel Seat (CPRO-600S)
- HON BASYX Executive Chair, Leather, Fixed Arms, Black (BSXVL601SB11)
- GLOBAL INDUSTRIAL All Mesh Ergonomic Chair with Adjustable Arms, Black (695545)
- SAFCO Drafting Chair, 23" to 33", Black (3406BL)
- Vestil Desk Chairs