Shop All General Purpose Metal Shelving
Vestil
Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel
Mfr # SSS-2436
Zoro # G9934775
product price: $1,107.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,107.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 36 in
Product Information
- Brand Vestil
- MFR # SSS-2436
- Zoro # G9934775
- UPC # 691215055895
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Height | 74" |
Depth | 24" |
Width | 36" |
Description
Metal Shelving, Silver, Frame Material Stainless Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Post Construction Round, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Stainless Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Number of Drawers 0, Duty Rating Medium-Duty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10164)
- GLOBAL INDUSTRIAL Corner Shelf, Chrome, 32W x 24D (ST24C)
- ECONOCO Free Standing Pipe Wall Unit (PSFS96)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- LYON Metal Shelving, 18"D x 36"W x 84"H, 8 Shelves, Steel (DD8021X)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- Vestil General Purpose Metal Shelving