Shop All Automotive Stands
This Product is Discontinued
Vestil
Mechanical Screw Jack, 20000 lb. (Discontinued)
Mfr # MSJ-10
Zoro # G5044140
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Size (In.) 4.3125 in L; 4.3125 in W
- Application The mechanical screw jack is ideal for the manufacturing and maintenance industries.
Product Information
- Brand Vestil
- MFR # MSJ-10
- Zoro # G5044140
- UPC # 691215090162
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Size (In.) | 4.3125 in L; 4.3125 in W |
Details
Item | Mechanical Screw Jack,20000 lb. |
Application | The mechanical screw jack is ideal for the manufacturing and maintenance industries. |
Description
Mechanical Screw Jack,20000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.